Shop All Collet Accessories
Techniks
High Speed Mini Nut, ER11, Mini
Mfr # 41111
Zoro # G0513777
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER11
- Size ER11
- Type High Speed Mini
- For Use With ER Mini Nut Holders
- Thread Pitch 0.75mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 41111
- Zoro # G0513777
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | ER11 |
Thread Size | M14 |
Details
Item | Collet Nut |
Collet Series | ER11 |
Type | High Speed Mini |
For Use With | ER Mini Nut Holders |
Thread Pitch | 0.75mm |
For Collet Series | ER11 |
Features | Balanced to 25,000 rpm, Better Rigidity and T.I.R., PowerCOAT for 75% More Holding Power |
Description
Collet Nut, Thread Size M14, ER11, High Speed Mini, Balanced to 25,000 rpm, Better Rigidity and T.I.R., PowerCOAT for 75 Percent More Holding Power, 0.75mm, ER Mini Nut Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 6Tool Kit, M18 XC5.0 Batt, MultiTool (2696-26, 48-11-1850, 2626-20)
- RIDGID Chain, Chain, Asm 206 (33670)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 2 Flutes, Bright (1230800)
- KLEIN TOOLS 3/8-Inch Nut Driver, 3-Inch Hollow Shaft (S12)
- TECHNIKS Mini Nut, DNA16 (2016-2000)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634)
- TECHNIKS Collet Chuck, ER40, 80mm Projection (16115)
- TECHNIKS Wooden Collet Holding Tray, ER20, Holds 12 (04288)
- TECHNIKS Collet Chuck, V-Flange, CAT50, ER32, 4.000in (22311)
- TECHNIKS Coolant Pipe, HSK63 (92004)
- PARLEC Flush Hex Collet Nut, ER16 (16ERHN)
- Techniks Collet Accessories