Shop All Toolholder Accessories
Techniks
Hex Nut, 1.08 in. dia.
Mfr # 41116
Zoro # G9407334
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style High Speed
- For Use With ER Collets
- Thread Size M22
- Series ER16
- Outside Dia. 1.08"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 41116
- Zoro # G9407334
- Country of Origin Taiwan, Province of China
- Category Toolholder Accessories
Dimensions
Thread Size | M22 |
Outside Dia. | 1.08" |
Size | 1.08" |
Height | 0,71 |
Details
Item | Collet Nut |
Style | High Speed |
For Use With | ER Collets |
Series | ER16 |
Thread | M22 x 1.5 |
Range | 3/16" to 13/32" |
Capacity | 0.019-0.413 |
For Collet Series | ER16 |
Features | Balanced to 25,000 rpm, Better Rigidity and T.I.R., PowerCOAT for 75% More Holding Power |
Thread Pitch | 1.50mm |
Description
Collet Nut, Thread Size M22, ER16, Balanced to 25,000 rpm, Better Rigidity and T.I.R., PowerCOAT for 75 Percent More Holding Power, 1.50mm, ER Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Belt, 4" Padded Leather Work Belt, Leather (94757)
- STARRETT Anvil Micrometer Set, 20 to 24" Range (224.1JRLZ)
- APEX TOOL GROUP Crescent Wiss® 12" Straight Pattern Tinner Snips (WDF12S)
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6065C)
- TECHNIKS Retention Knob, 1.50 in. L, 0.91 in. dia. (21003-C)
- TECHNIKS Retention Knob, 2.30 in. L, 1.44 in. dia. (21005-C)
- TECHNIKS Retention Knob, 15mm, BT40, M16, 45 deg. (17803)
- TECHNIKS Hand Wrench, 4.61 in. L (04622)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- TECHNIKS Retention Knob, 2.25 in. L, 45 deg. (21003-45)
- TAPMATIC Back Jaw, 0.275 sq. in. to 0.672 sq. in. (50916)
- Techniks Toolholder Accessories