Shop All Toolholder Accessories
Techniks
Hand Wrench, 9.96 in. L
Mfr # 04616
Zoro # G9406284
original price:
$30.58
20% off
new price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style E-Wrench
- For Use With ER Series
- Length 9.96"
- Overall Length 9.9600 in
- Series ER32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04616
- Zoro # G9406284
- Country of Origin Taiwan, Province of China
- Category Toolholder Accessories
Dimensions
Length | 9.96" |
Overall Length | 9.9600 in |
Width | 2.95 |
Size | 9.96 in |
Details
Item | Collet Wrench |
Style | E-Wrench |
For Use With | ER Series |
Series | ER32 |
Compatible with Product Type | UM or RU Nuts |
Description
Collet Wrench, For Use With ER Series, Overall Length 9.9600 in, Series ER32, Compatible with Product Type UM or RU Nuts, Size 9.96 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAINSTREAM MARINE Ship Happens Descaler 1 Gallon (MM7710)
- BETA Combination Wrench, Long, 17mm (000420517)
- ILB GOLD Replacement For Fromm, N5-4345 Battery (N5-4345 BATTERY)
- ULLMAN Inspection Mirror, 3-3/8 x6-1/2 to 29-1/2 (HTS-2LT)
- TECHNIKS Retention Knob, 2.25 in. L, 0.91 in. dia. (21003-45C)
- TECHNIKS Retention Knob, 15mm, BT40, M16, 45 deg. (17803)
- TECHNIKS Hex Nut, 1.08 in. dia. (41116)
- TECHNIKS Tool Holder Locking Device, 10.83 in. L (07872)
- TECHNIKS Retention Knob, 0.906 in, CAT50, 1-8, 45 deg (21005-45)
- TECHNIKS Retention Knob, 3.34 in. L, 45 deg. (21005-45C)
- PARLEC Collet Chuck, 0.031-0.562, DA100, 1 In (EXT100)
- Techniks Toolholder Accessories