Shop All Toolholder Accessories
Techniks
Hand Wrench, 8.11 in. L
Mfr # 04615
Zoro # G9406275
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style E-Wrench
- For Use With ER Series
- Length 8.11"
- Series ER25
- Width 2.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04615
- Zoro # G9406275
- Country of Origin Taiwan, Province of China
- Category Toolholder Accessories
Dimensions
Length | 8.11" |
Width | 2.56 |
Overall Length | 8-7/64 in |
Size | 8.11 in |
Details
Item | Collet Wrench |
Style | E-Wrench |
For Use With | ER Series |
Series | ER25 |
Finish - Machining | Black Oxide |
Compatible with Product Type | UM or RU Nuts |
Material - Machining | Steel |
Description
Collet Wrench, For Use With ER Series, Overall Length 8-7/64 in, Steel, Black Oxide, Series ER25, Compatible with Product Type UM or RU Nuts, Size 8.11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw (LXAH34)
- MARTIN TOOLS Curved Cross Chisel Hammer (153FGB)
- DAYTON Morse Taper Drift Tool, #2, #3, #4 & #5 (2XUU6)
- KNIPEX 3 Piece Plastic Grip Plier Set Dipped Handle (00 20 10)
- TECHNIKS Hand Wrench, 4.61 in. L (04622)
- TECHNIKS Retention Knob, 2.30 in. L, 1.44 in. dia. (21005-C)
- TECHNIKS Tool Holder Locking Device, 10.83 in. L (07872)
- TECHNIKS Tap Holder, 3.55 in. L, 1.31 in. dia. (21480/INC1)
- TECHNIKS Tool Holder Locking Device, 8.27 in. L (17870)
- TECHNIKS Hand Wrench, 9.96 in. L (04616)
- TUNGALOY Tool Clamp Fixture, Rotary, 5.03in.H (4513063)
- Techniks Toolholder Accessories