Shop All Toolholder Accessories
Techniks
Hand Wrench, 4.61 in. L
Mfr # 04622
Zoro # G9406302
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style E-Wrench
- For Use With ER Series
- Width 0.89
- Series ER16 Mini
- Length 4.61"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04622
- Zoro # G9406302
- Country of Origin Taiwan, Province of China
- Category Toolholder Accessories
Dimensions
Width | 0.89 |
Length | 4.61" |
Overall Length | 4.6100 in |
Size | 4.61 in |
Details
Item | Collet Wrench |
Style | E-Wrench |
For Use With | ER Series |
Series | ER16 Mini |
Compatible with Product Type | M Nuts |
Description
Collet Wrench, For Use With ER Series, Overall Length 4.6100 in, Series ER16 Mini, Compatible with Product Type M Nuts, Size 4.61 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Nonspark Screwdriver Set, Slotted/Phllps, 6 pcs (M-39)
- WILTON Lock Nut Assembly (2904270)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 5/8-11 UNC (403223)
- HHIP 5C Mount 4" 3-Jaw Lathe Chuck (3900-4702)
- TECHNIKS Hand Wrench, 8.11 in. L (04615)
- TECHNIKS Retention Knob, 3.34 in. L, 45 deg. (21005-45C)
- TECHNIKS Retention Knob, 11mm, BT30, M12, 45 deg. (17801)
- TECHNIKS Retention Knob, 2.25 in. L, 45 deg. (21003-45)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- TECHNIKS Hand Wrench, 9.96 in. L (04616)
- H&R MANUFACTURING Chuck Jaw, Soft, 60 Deg, 14mm, PK3 (HR-108-2.5-OP)
- Techniks Toolholder Accessories