Shop All Hydraulic Chucks
Techniks
Face Mill Holder
Mfr # 22729-4
Zoro # G8341517
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features .0004" T.I.R.
- For Use With Powercoat Nut
- Overall Length 2.3750 in
- Type Face Mill Arbor
- Projection 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 22729-4
- Zoro # G8341517
- Country of Origin Taiwan, Province of China
- Category Hydraulic Chucks
Dimensions
Overall Length | 2.3750 in |
Details
Features | .0004" T.I.R. |
For Use With | Powercoat Nut |
Item | Face Mill Holder |
Type | Face Mill Arbor |
Projection | 4" |
Description
Face Mill Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points (10E284)
- PROTO 3/8 in Drive Hex Socket Bit Metric 7 mm Tip, 6 3/32 in L (J4990-7MXL)
- KO-KEN Extension Socket 13mm 6 Point 200mm Magnet 3/8 Sq. Drive (13145MG.200-13)
- MITUTOYO Cg, 2.5"AX (511-732)
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- SCHUNK Hydraulic Tool Holder, BT 40, 6mm (204440)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- Techniks Milling & Drilling Toolholders