Shop All Collet Chucks
Techniks
Face Mill Holder
Mfr # 22727-8
Zoro # G8341614
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.3750 in
- Projection 8"
- Features .0004" T.I.R.
- Type Face Mill Arbor
- For Use With Powercoat Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22727-8
- Zoro # G8341614
- Country of Origin Taiwan, Province of China
- Category Collet Chucks
Dimensions
Overall Length | 2.3750 in |
Details
Item | Face Mill Holder |
Projection | 8" |
Features | .0004" T.I.R. |
Type | Face Mill Arbor |
For Use With | Powercoat Nut |
Description
Face Mill Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Metric Soft Grip Dual Drive T-Handle Ball Hex Key, 6 mm Tip Size (33452)
- KO-KEN Socket 12mm 6 Point 50mm Z-series 1/4 Sq. Drive (2300MZ-12)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 74 in W x 35 in D x 64 in H (2-685990-01)
- TEKTON 3/4" Drive SAE, 25 pcs (SKT35106)
- TECHNIKS Straight Shank Coolant Chuck, ER32, 4.52in (04808-C)
- TECHNIKS Collet Hold Extension, ER25,149mm (04898)
- TECHNIKS Collet (84063-10)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 3in (06032-3)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 0.5 in. (06034)
- TECHNIKS Collet Hold Extension, ER11,158.5mm (04893)
- GS TOOLING ER25 10.0mm (0.3937) AA Ultra Precision Collet (336828)
- Techniks Collet Chucks