Shop All End Mill Holders
Techniks
Face Mill Holder
Mfr # 22725-10
Zoro # G8329416
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features .0004" T.I.R.
- Overall Length 1.8440 in
- For Use With TG 75 Powercoat Collet Nut, 84012
- Projection 10"
- Type Face Mill Arbor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22725-10
- Zoro # G8329416
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Overall Length | 1.8440 in |
Details
Item | Face Mill Holder |
Features | .0004" T.I.R. |
For Use With | TG 75 Powercoat Collet Nut, 84012 |
Projection | 10" |
Type | Face Mill Arbor |
Description
Face Mill Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Ratcheting, Square Drive, Metal Grip, 3/8" (869751)
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-10' 10-1/2)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TN TiN 3/4x3/4x1-3/4x4 (C75165)
- ARC ABRASIVES Spanner Wrench (50419)
- TECHNIKS End Mill Holder, CAT40, 0.2500in Bore Dia. (22911-6)
- TECHNIKS End Mill Holder, CAT40, 0.6250in Bore Dia. (22919-1.75)
- TECHNIKS End Mill Holder, CAT40, 16mm Bore Dia. (22971)
- TECHNIKS Tool Holder, 5-11/16in L, 0.375in. dia. (22915)
- TECHNIKS End Mill Holder, Taper, CAT40 (22921-6.5)
- TECHNIKS End Mill Holder, Taper, CAT40 (22915-6)
- HHIP 3" X 1 Bore 45 Degree SCMT Indexable Face Mill (2062-3000)
- Techniks End Mill Holders