Shop All End Mill Holders
Techniks
Face Mill Holder
Mfr # 22721-10
Zoro # G8329906
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Projection 10"
- Type Face Mill Arbor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22721-10
- Zoro # G8329906
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Details
Item | Face Mill Holder |
Projection | 10" |
Type | Face Mill Arbor |
Description
Face Mill Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro Drywaller's Tool Pouch, Oil-Tanned Leather (OX-P263801)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% 3/16 (C08180)
- HANSON 12" Aircraft Extension High Speed Steel Fractional Straight Shank Drill Bit - 1/8" (62108)
- STORM Digital Dial Indicator Set, 1" (3D105-00)
- TECHNIKS End Mill Holder, BT30, 0.1875in Bore Dia. (17130-3/16)
- TECHNIKS End Mill Holder, BT50, 0.5000in Bore Dia. (17150-1/2)
- TECHNIKS End Mill Holder, CAT40, 0.3750in Bore Dia. (22915-5)
- TECHNIKS End Mill Holder, CAT40, 0.2500in Bore Dia. (22911-6)
- TECHNIKS End Mill Holder, BT30, 0.7500in Bore Dia. (17130-3/4)
- TECHNIKS Chuck, 5-15/32in L, 0.811in. dia. (22512)
- YG-1 TOOL CO I-Dream Drill Holder, Flanged Shank (7Xd) (ZF0703)
- Techniks End Mill Holders