Shop All End Mill Holders
Techniks
Face Mill Holder
Mfr # 22711-6
Zoro # G8330064
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard 0.0002" T.I.R.
- Material - Machining Carbon Steel
- Overall Length 31.50mm
- For Use With Powercoat Nut
- Projection 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22711-6
- Zoro # G8330064
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Overall Length | 31.50mm |
Details
Features | Standard 0.0002" T.I.R. |
Material - Machining | Carbon Steel |
Item | Face Mill Holder |
For Use With | Powercoat Nut |
Projection | 6" |
Type | Face Mill Arbor |
Description
Face Mill Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.2225 (111422250)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16537 (16537)
- BONWAY Bon 32-541 Gator Grip, 16 Ounce (32-541)
- MILWAUKEE TOOL Deep Cut Band Saw Blade Cover (49-90-2729)
- TECHNIKS End Mill Holder, CAT40, 16mm Bore Dia. (22971)
- TECHNIKS Tool Holder, SBL6, 3 in. Projection (23654)
- TECHNIKS End Mill Holder, BT30, 0.1875in Bore Dia. (17130-3/16)
- TECHNIKS End Mill Holder, BT40, 0.7500in Bore Dia. (17140-3/4)
- TECHNIKS End Mill Holder, Taper, CAT40 (22921-6.5)
- TECHNIKS End Mill Holder, CAT40, 0.6250in Bore Dia. (22919-1.75)
- DORIAN Toolholder, Turning/Facing/Boring, QITP35N (QITP35N-2)
- Techniks Milling & Drilling Toolholders