Shop All Collet Accessories
Techniks
Extended Reach High Speed Nut, ER40
Mfr # 41940
Zoro # G0513698
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- Type High Speed
- Size ER40
- For Use With ER Collets
- For Collet Series ER40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 41940
- Zoro # G0513698
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | ER40 |
Thread Size | M50 |
Details
Item | Collet Nut |
Collet Series | ER40 |
Type | High Speed |
For Use With | ER Collets |
For Collet Series | ER40 |
Thread Pitch | 1.50mm |
Features | Balanced to 25,000 rpm, Better Rigidity and T.I.R., PowerCOAT for 75% More Holding Power |
Description
Collet Nut, Thread Size M50, ER40, High Speed, Balanced to 25,000 rpm, Better Rigidity and T.I.R., PowerCOAT for 75 Percent More Holding Power, 1.50mm, ER Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Fish Stick, 4 ft to 12 ft, Fiberglass (540-12)
- KRAFT TOOL Stainless Steel Standard Taping, 8" x 3 (DW808PFSS)
- WESTWARD 3/4 in Drive, 36mm 6 pt Metric Socket, 6 Points (10E350)
- BOSCH Offset Base & Roller Guide (PR004)
- TECHNIKS Ultra High Speed Nut, ER20 (46120)
- TECHNIKS Collet Chuck, HSK63F, ER40, 3.543in, Steel (30002)
- TECHNIKS Collet Chuck, ER20, 70mm Projection (16329)
- TECHNIKS Wooden Collet Holding Tray, ER20, Holds 12 (04288)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 18 (04292)
- TECHNIKS Coolant Ring, ER25, 1/8 in. to 5/8 in. (08525-26(SET))
- H & H INDUSTRIAL PRODUCTS Pro-Series Sk10 Collet Chuck Nut (3901-5555)
- Techniks Collets, Chucks & Accessories