Shop All Collet Accessories
Techniks
Extended Reach High Speed Nut, ER25
Mfr # 41925
Zoro # G0513707
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Size ER25
- Type High Speed
- For Use With ER Collets
- For Collet Series ER25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 41925
- Zoro # G0513707
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | ER25 |
Thread Size | M32 |
Details
Item | Collet Nut |
Collet Series | ER25 |
Type | High Speed |
For Use With | ER Collets |
For Collet Series | ER25 |
Thread Pitch | 1.50mm |
Features | Balanced to 25,000 rpm, Better Rigidity and T.I.R., PowerCOAT for 75% More Holding Power |
Description
Collet Nut, Thread Size M32, ER25, High Speed, Balanced to 25,000 rpm, Better Rigidity and T.I.R., PowerCOAT for 75 Percent More Holding Power, 1.50mm, ER Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Mid-Flex Glow Rod Set, 15-Foot (56415)
- IRWIN Power Bit, Phillips Style, 1/4" Hex (IWAF26PH2)
- CRESCENT NICHOLSON 12" Flat Single Cut Long Angle Lathe Bastard File (07688NN)
- CEMENTEX 7/16 Open End Wrench (OEW-14)
- TECHNIKS Collet Chuck, HSK63F, ER40, 4.921in, Steel (30005)
- TECHNIKS Wooden Collet Holding Tray, ER20, Holds 12 (04288)
- TECHNIKS Extended Reach High Speed Nut, ER16 (41916)
- TECHNIKS Wooden Collet Holding Tray, DA180, Holds33 (04456)
- TECHNIKS Collet Nut, DNA16, Clamping (27116)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- TECHNIKS Tap Holder, Straight, ER20, 1.102in, Steel (04897)
- Techniks Collet Accessories