Shop All Collet Sets
Techniks
ER32 Rigid Tap Collet Set - 11 pcs
Mfr # 05699-11SET
Zoro # G8329949
product price: $546.99
/pk 11, $49.73/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series Precision ER
- Number of Pieces 11
- Includes (11) Rigid Tap Collet Set
- Max. Bore Dia. 17.00mm
- Number of Slots 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 05699-11SET
- Zoro # G8329949
- Country of Origin Taiwan, Province of China
- Category Collet Sets
Dimensions
Max. Bore Dia. | 17.00mm |
Internal Thread Size | M16 |
Overall Length | 47.00mm |
Max. Body Dia. | 41.00mm |
Details
Item | Collet Set |
Collet Series | Precision ER |
Number of Pieces | 11 |
Includes | (11) Rigid Tap Collet Set |
Number of Slots | 0 |
Taper Angle | 16 Degrees |
Color | Silver |
Standards | ANSI, ISO |
Compatible with Product Type | ER Collet Chucks, ER Driven Units |
Collet Type | Rigid Tap |
Material - Machining | High Speed Steel |
Features | Special Design Locks Square In Slot |
Face Shape | Round |
Coolant Fed | Coolant Through |
Description
Collet Set, Precision ER, Face Shape Round, Overall Length 47.00mm, ANSI, ISO, Collet Type Rigid Tap, Coolant Fed Coolant Through, Compatible with Product Type ER Collet Chucks, ER Driven Units, Package Quantity 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS Aviation Snip, Straight, 10 1/2 in, Steel (M300N)
- PRO-GRADE TOOLS Precision Hobby Knife, #1 (82032)
- HHIP .750 X 1.25 SGTBN Cut-Off Tool Block (3900-5352)
- AMPG Indicator Swivel Adaptor (Z1018)
- TECHNIKS Collet Set, ER32, 1/32 in., 18 pcs. (04546IS)
- TECHNIKS Collet Set, DA300, 1/64 in., 14 pcs. (01630-14S)
- TECHNIKS Collet Set, TG100, 1/16 in., 15 pcs. (04010-15S)
- TECHNIKS Collet Set, ER16, 1/32 in., 10 pcs. (04543IS)
- TECHNIKS Collet Set, DA300, 1/32 in., 7 pcs. (01630-7S)
- TECHNIKS Collet Set, DA100, 1/16 in., 8 pcs. (01610-8S)
- DAYTON Collett Chuck Set, ER32-R8, 12 Pcs. (11A471)
- Techniks Collets, Chucks & Accessories