Shop All Collets
Techniks
ER Coolant Collets
Mfr # 04545-1/4
Zoro # G1943990
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER 25
- Overall Length 34.00mm
- Features Protects Toolholder From Contaminants
- For Use With Powercoat Nut
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 34.00mm |
Max. Body Dia. | 26.00mm |
Max. Bore Dia. | 1/4 in |
Head Dia. | 26.00mm |
Details
Item | Collets |
Collet Series | ER 25 |
Features | Protects Toolholder From Contaminants |
For Use With | Powercoat Nut |
Coolant Fed | Coolant Through |
Compatible with Product Type | Collet Chucks, Collet Nuts |
Material - Machining | Steel |
Color | Silver |
Number of Slots | 12 |
Collet Type | ER Sealed Coolant |
Face Shape | Round |
For Shank Type | Round |
Measurement System | Metric |
Taper Angle | 8 Degrees |
Description
Collets, ER 25, Round, Max. Size Not Applicable, Overall Length 34.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Crimper, Ratcheted, Coax, 5 cavity (300-003)
- BOSCH 4-Cutter Hammer Drill Bit 3/8" x 6.000"L, SDS Plus (HCFC2061)
- AIRLOC Vibe Iso Pad 4 In x 4 In, PK4 (D80)
- WESTWARD 1/4" Drive Impact Screwdriver Bit SAE (4LZG5)
- TECHNIKS ER Collet, ER32 (04212IS)
- TECHNIKS Spring Collet, ER11, 01.5mm (04211-01.5)
- TECHNIKS Dead Nut Accurate Collet, DNA16, 0.8mm (05954-0.8)
- TECHNIKS ER Collet, ER32, 5/32 in. (04232-5/32)
- TECHNIKS Tapping Collet, ER32, 0.255 in. (05570-255)
- TECHNIKS ER Collet, ER16, 3/16 in. (04216-3/16)
- TECHNIKS Spring Collet, ER20, 13mm (04220-13)
- Techniks Collets, Chucks & Accessories