Shop All Collets
Techniks
ER Collet, TG100, 5/16 in.
Mfr # 04010-5/16
Zoro # G9405417
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG100
- Range 19/64" to 5/16"
- Coolant Through Yes
- For Use With TG100 Tool Holder Series
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 5/16" |
Min. Size | 5/16 in |
Overall Length | 2-3/8 in |
Head Dia. | 1.3790 in |
Max. Body Dia. | 5/16 in |
Details
Item | Collet |
Collet Series | TG100 |
Range | 19/64" to 5/16" |
Coolant Through | Yes |
For Use With | TG100 Tool Holder Series |
Coolant Fed | Coolant Through |
Features | Up to 750 PSI Coolant |
Number of Slots | 4 |
Face Shape | Round |
Measurement System | Fractional Inch |
TIR Max. | 0.0004 in |
Collet Type | TG |
Description
Collet, TG100, Round, Overall Length 2-3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 3/4" Die (49-16-2662)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Socke (3016)
- WILTON C-Clamp, 12-1/4", Steel, Reg. Duty, 9300 lb. (412)
- DRILL AMERICA m14x1.5 HSS Plug Tap and 12.50mm HSS Drill Bit (POUM14X1.5)
- TECHNIKS ER Collet, TG100, 1/2 in. (04010-1/2)
- TECHNIKS ER Collet, ER32 (04212IS)
- TECHNIKS ER Collet, ER32, 1/2 in. (04232-1/2)
- TECHNIKS Spring Collet, ER32, 17mm (04232-17)
- TECHNIKS Collet Chuck, ER16, 6 in. Projection (22231)
- TECHNIKS Coolant Collet, ER16, 6.0mm (04543-06)
- HHIP 3/16" Brown & Sharpe #7 Taper Round Collet (3900-0972)
- Techniks Collets, Chucks & Accessories