Shop All Collets
Techniks
ER Collet, ER40, 1/8 in.
Mfr # 04240-1/8
Zoro # G9405995
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- Range 0.086" to 0.125"
- For Use With AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
- Coolant Through Yes
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1/8" |
Min. Size | 0.0860 in |
Max. Body Dia. | 1/8 in |
Details
Item | Collet |
Collet Series | ER40 |
Range | 0.086" to 0.125" |
For Use With | AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Number of Slots | 8 |
Collet Type | ER |
Face Shape | Round |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
TIR Max. | 0.0002 in |
Measurement System | Fractional Inch |
Description
Collet, ER40, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA DAM316312 3/16"x3-1/2" Carbide Tipped Concrete Screw Anchor Bit (DAM316312)
- DEWALT Battery Charger for Li-Ion 12V-20V (DCB102)
- BOSCH 18V Compact Reciprocating Saw, Bare Tool (GSA18V-083B)
- KEO Drill/Countersink Bit, 60 Deg, #8x6 L, HSS (28060)
- TECHNIKS ER Collet, ER32, 8.0mm (04232-08)
- TECHNIKS Tapping Collet, 0.168 in. Shank, ER25 (05510-168)
- TECHNIKS Tapping Collet, 0.168 in. Shank, #1 (19/11-4041)
- TECHNIKS Double Angle Collet, DA180, 11/32 in. (01618-11/32)
- TECHNIKS Spring Collet, ER16, 1/16 in. (04216-1/16)
- TECHNIKS ER Collet, ER11, 1/8 in. (04211-1/8)
- GS TOOLING 45/64" TG100 Sealed Collets (334942)
- Techniks Collets, Chucks & Accessories