Shop All Collets
Techniks
ER Collet, ER40, 1/2 in.
Mfr # 04240-1/2
Zoro # G9405977
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- Range 0.461" to 0.500"
- Coolant Through Yes
- For Use With AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1/2" |
Min. Size | 0.4610 in |
Max. Body Dia. | 1/2 in |
Details
Item | Collet |
Collet Series | ER40 |
Range | 0.461" to 0.500" |
Coolant Through | Yes |
For Use With | AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series |
Coolant Fed | Coolant Through |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
Measurement System | Fractional Inch |
Collet Type | ER |
TIR Max. | 0.0002 in |
Number of Slots | 8 |
Face Shape | Round |
Description
Collet, ER40, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, 4 FL, 82 deg., 1/2in, HSS (40128)
- STANLEY ENGINEERED FASTENING Install Tool, Tangless Gage Style, 6-32 (7571-06B)
- OSG Carbide End Mill, 404, 1/4 D, 3/4 Cut L (404-250011)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/8-16, H3 Limit (14160)
- TECHNIKS Tapping Collet, 0.168 in. Shank, ER25 (05510-168)
- TECHNIKS Spring Collet, ER40, 7/32 in. (04240-7/32)
- TECHNIKS Double Angle Collet, DA300, 1/16 in. (01630-1/16)
- TECHNIKS Perske Style Collet, SYOZ25, 3/16 in. (83868-3/16)
- TECHNIKS Spring Collet, ER32, 15/32 in. (04232-15/32)
- TECHNIKS Double Angle Collet, DA300, 5/32 in. (01630-5/32)
- HHIP 55/64" 5C Round Collet (3900-1152)
- Techniks Collets