Shop All Collets
Techniks
ER Collet, ER32, 8.0mm
Mfr # 04232-08
Zoro # G9405767
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Range 7.0mm to 8.0mm
- For Use With AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
- Coolant Through Yes
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 8.0mm |
Max. Body Dia. | 8.00mm |
Min. Size | 7.00mm |
Details
Item | Collet |
Collet Series | ER32 |
Range | 7.0mm to 8.0mm |
For Use With | AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
TIR Max. | 0.0002 in |
Number of Slots | 8 |
Measurement System | Metric |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
Collet Type | ER |
Face Shape | Round |
Description
Collet, ER32, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 19 mm Size, Standard Socket, Black Phosphate (49-66-6251)
- BURNDY Cut Jaw Only (PATMDCUTCLWJAW)
- WIDIA Spiral Point Tap Plug, 3 Flutes (13176)
- PLATT Black Blow-Molded Case, 15"L x 10"W x 3-1/4"D (506)
- TECHNIKS ER Collet, ER32, 3/8 in. (04232-3/8)
- TECHNIKS ER Collet, ER32, 3/32 in. (04232-3/32)
- TECHNIKS ER Collet, ER32, 1/8 in. (04232-1/8)
- TECHNIKS ER Collet, ER32, 10.0mm (04232-10)
- TECHNIKS ER Collet, ER32, 3/16 in. (04232-3/16)
- TECHNIKS Tapping Collet, 0.318 in. Shank, #1 (19/1-4079)
- GS TOOLING M10 ER32 Tap Collet 10x8 (338182)
- Techniks Collets