Shop All Collets
Techniks
ER Collet, ER32, 5/16 in.
Mfr # 04232-5/16
Zoro # G9405916
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Range 0.273" to 0.312"
- For Use With AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
- Coolant Through Yes
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5/16" |
Max. Body Dia. | 5/16 in |
Min. Size | 0.2730 in |
Details
Item | Collet |
Collet Series | ER32 |
Range | 0.273" to 0.312" |
For Use With | AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Face Shape | Round |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
TIR Max. | 0.0002 in |
Measurement System | Fractional Inch |
Number of Slots | 8 |
Collet Type | ER |
Description
Collet, ER32, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Hole Saw 2" (DHS2000)
- DRILL AMERICA 25.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD25.0MM)
- HHIP M8 X 1.25 X 75mm Long Alloy Steel Stud (3436-5001)
- WERNER M440002 Tape Measure Jacket (M440002)
- TECHNIKS ER Collet, ER32, 3/16 in. (04232-3/16)
- TECHNIKS ER Collet, ER32, 20.0mm (04232-20)
- TECHNIKS ER Collet, ER32, 5/32 in. (04232-5/32)
- TECHNIKS Double Angle Collet, DA300, 1/8 in. (01630-1/8)
- TECHNIKS Perske Style Collet, SYOZ25, 7/8 in. (83868-7/8)
- TECHNIKS Spring Collet, TG100, 45/64 in. (04010-45/64)
- LYNDEX-NIKKEN Collet, 300DA, 1/8in (030-008)
- Techniks Collets, Chucks & Accessories