Shop All Collets
Techniks
ER Collet, ER32, 3/8 in.
Mfr # 04232-3/8
Zoro # G9405907
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Range 0.336" to 0.375"
- For Use With AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
- Coolant Through Yes
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3/8" |
Min. Size | 0.3360 in |
Max. Body Dia. | 3/8 in |
Details
Item | Collet |
Collet Series | ER32 |
Range | 0.336" to 0.375" |
For Use With | AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Measurement System | Fractional Inch |
Collet Type | ER |
TIR Max. | 0.0002 in |
Number of Slots | 8 |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
Face Shape | Round |
Description
Collet, ER32, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN802-M10-84 Spindle Assembly Steel (802-M10-84)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/4 (HL14416TK)
- DRILL AMERICA 14" Flat Bastard File (DIC03863)
- OX TOOLS Pro Level 240cm/96" (OX-P024424)
- TECHNIKS ER Collet, ER32, 8.0mm (04232-08)
- TECHNIKS ER Collet, ER32, 3/32 in. (04232-3/32)
- TECHNIKS ER Collet, ER32, 5/32 in. (04232-5/32)
- TECHNIKS Internal Drawbar Collet, SlimFIT 6, 1/4in (18743-1/4)
- TECHNIKS Perske Style Collet, SYOZ25, 3/16 in. (83868-3/16)
- TECHNIKS Double Angle Collet, DA100, 3/16 in. (01610-3/16)
- TECHNIKS TG 100 25/64" Sealed Collet (84063-25/64)
- Techniks Collets