Shop All Collets
Techniks
ER Collet, ER32, 20.0mm
Mfr # 04232-20
Zoro # G9405864
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Range 19.0mm to 20.0mm
- Coolant Through Yes
- For Use With AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 20.0mm |
Max. Body Dia. | 20.00mm |
Min. Size | 19.00mm |
Details
Item | Collet |
Collet Series | ER32 |
Range | 19.0mm to 20.0mm |
Coolant Through | Yes |
For Use With | AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series |
Coolant Fed | Coolant Through |
TIR Max. | 0.0002 in |
Measurement System | Metric |
Collet Type | ER |
Face Shape | Round |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
Number of Slots | 8 |
Description
Collet, ER32, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Set Collar Assembly (37912)
- DISSTON Disston C96 Blu-Mol 6 In. Xtreme Carbide Tipped Hole Saw (C96)
- KODIAK CUTTING TOOLS M14X2.0 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511979)
- CENTURY DRILL & TOOL Saw blade 7-1/4 PLYWood CD (8206)
- TECHNIKS ER Collet, ER32, 1/8 in. (04232-1/8)
- TECHNIKS ER Collet, ER32, 10.0mm (04232-10)
- TECHNIKS ER Collet, ER32, 1/4 in. (04232-1/4)
- TECHNIKS Tapping Collet, Size 1 Rigid Tap, 0.381in (19/11-4095)
- TECHNIKS ER Collet, ER16 (04209IS)
- TECHNIKS Collet Chuck, ER16, 6 in. Projection (22231)
- HHIP ER-40 9/16" Spring Collet (3900-5281)
- Techniks Collets