Shop All Collets
Techniks
ER Collet, ER32, 1/4 in.
Mfr # 04232-1/4
Zoro # G9405794
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Range 0.211" to 0.250"
- Coolant Through Yes
- For Use With AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1/4" |
Max. Body Dia. | 1/4 in |
Min. Size | 0.2110 in |
Details
Item | Collet |
Collet Series | ER32 |
Range | 0.211" to 0.250" |
Coolant Through | Yes |
For Use With | AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series |
Coolant Fed | Coolant Through |
Collet Type | ER |
Number of Slots | 8 |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
Face Shape | Round |
Measurement System | Fractional Inch |
TIR Max. | 0.0002 in |
Description
Collet, ER32, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 6 PNEUMATIC TAPER PUNCH (MAY31977)
- INTERSTATE PNEUMATICS Safety Air Blow Gun with 3 Inch Brass Extension Tip (B309XS3)
- RIDGID Cutter Wheel (33195)
- ELESA Balanced crank handles, ME.80 (ME.)
- TECHNIKS ER Collet, ER32, 1/8 in. (04232-1/8)
- TECHNIKS ER Collet, ER32, 1/2 in. (04232-1/2)
- TECHNIKS ER Collet, ER32, 8.0mm (04232-08)
- TECHNIKS Collet Chuck, ER11, 2.75 in. Projection (22352)
- TECHNIKS Tapping Collet, 16mm Shank, ER32 (05624-DIN)
- TECHNIKS Tapping Collet, 0.590 in. Shank, #2 (31/12-4190C)
- HHIP 10 Piece R8 3-20mm Round Collet Set (3903-0006)
- Techniks Collets