Shop All Collets
Techniks
ER Collet, ER32
Mfr # 04212IS
Zoro # G9405496
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Range 0 to 100, 0 to 1000
- For Use With AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
- Coolant Through Yes
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Body Dia. | 3/4 |
Min. Size | 7/32 |
Details
Item | ER Collet |
Collet Series | ER32 |
Range | 0 to 100, 0 to 1000 |
For Use With | AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Measurement System | Fractional Inch |
Face Shape | Round |
TIR Max. | 0.0002 |
Collet Type | ER |
Compatible with Product Type | DR, RD, ESX, AR, BR Series |
Description
ER Collet, ER32, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 13 ft. 3" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C610M42-13' 3)
- THREAD DETECTIVE Thread Gauge Combo-Lge (TH-COM-L-----HC)
- KRAFT TOOL Elite Series Carbon Steel, 12"x3-1/2 (CFE436K)
- DIABLO Driver Bit Range Of Phillips Bits Delive (DPH12P1)
- TECHNIKS Spring Collet, ER16, 13/32 in. (04216-13/32)
- TECHNIKS Perske Style Collet, SYOZ20/EOC12, 5/16 in (83512-5/16)
- TECHNIKS Coolant Collet, ER25, 06mm (04545-06)
- TECHNIKS Spring Collet, ER16, 5/32 in. (04216-5/32)
- TECHNIKS ER Collet, ER32, 8.0mm (04232-08)
- TECHNIKS Collet Chuck, ER16, 80mm Projection (31376)
- HHIP ER-20 1/8" Spring Collet (3900-5182)
- Techniks Collets