Shop All Collets
Techniks
ER Collet, ER25, 3/4 in.
Mfr # 04225-3/4
Zoro # G9405724
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Range 0.711" to 0.750"
- Coolant Through Yes
- For Use With AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3/4" |
Max. Body Dia. | 3/4 in |
Min. Size | 0.7110 in |
Details
Item | Collet |
Collet Series | ER25 |
Range | 0.711" to 0.750" |
Coolant Through | Yes |
For Use With | AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series |
Coolant Fed | Coolant Through |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
Measurement System | Fractional Inch |
Face Shape | Round |
TIR Max. | 0.0002 in |
Number of Slots | 8 |
Collet Type | ER |
Description
Collet, ER25, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7/8" x 16" x 21-1/2" High Impact 4 Cutter SDS Max (DW5816)
- BLACKMAX Ratchet (BFT850DR)
- BONDHUS 8 Piece Torx? L-Shape Torx? Key Set, 11331 (11331)
- BETA Evox Slotted Screwdriver, Chrome-plated, Black Tips, 8mm Tip, OAL 150mm (012011057)
- TECHNIKS ER Collet, ER25, 5/8 in. (04225-5/8)
- TECHNIKS ER Collet, ER25, 1/2 in. (04225-1/2)
- TECHNIKS ER Collet, ER25, 3/8 in. (04225-3/8)
- TECHNIKS ER Collet, ER32, 8.0mm (04232-08)
- TECHNIKS Spring Collet, ER11, 01.5mm (04211-01.5)
- TECHNIKS Spring Collet, ER16, 1/16 in. (04216-1/16)
- LYNDEX-NIKKEN Collet, R8, 12mm (820-012)
- Techniks Collets, Chucks & Accessories