Shop All Collets
Techniks
ER Collet, ER25, 1/8 in.
Mfr # 04225-1/8
Zoro # G9405715
original price:
$49.35
29% off
new price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Range 0.086" to 0.125"
- Coolant Through Yes
- For Use With AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1/8" |
Min. Size | 0.0860 in |
Max. Body Dia. | 1/8 in |
Details
Item | Collet |
Collet Series | ER25 |
Range | 0.086" to 0.125" |
Coolant Through | Yes |
For Use With | AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series |
Coolant Fed | Coolant Through |
TIR Max. | 0.0002 in |
Number of Slots | 8 |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
Face Shape | Round |
Collet Type | ER |
Measurement System | Fractional Inch |
Description
Collet, ER25, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 1-1/4" Hex SAE Socket, 6 Points (J5440H)
- X1 TOOLS 42 Heavy Duty Bolt Cutter 1 Bolt Cutter by X1 Tools (X1E-HAN-CUT-BOL-1042x1)
- WIHA Metric T-Handle Ball Hex Key, 2.5 mm Tip Size (33444)
- WALTER Assembly Parts and Accessories FS1473 (FS1473)
- TECHNIKS Spring Collet, ER20, 03.5mm (04220-03.5)
- TECHNIKS ER Collet, ER40, 1/8 in. (04240-1/8)
- TECHNIKS ER Collet, ER16, 1/4 in. (04216-1/4)
- TECHNIKS Tapping Collet, ER32, 0.367 in. (05570-367)
- TECHNIKS Spring Collet, ER32, 7/32 in. (04232-7/32)
- TECHNIKS Tapping Collet, 0.255 in. Shank, #1 (19/1-4063)
- LYNDEX-NIKKEN Coolant Collet, ER16, 23/64in (E16-023(C))
- Techniks Collets, Chucks & Accessories