Shop All Collets
Techniks
ER Collet, ER25, 1/2 in.
Mfr # 04225-1/2
Zoro # G9405697
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Range 0.461" to 0.500"
- Coolant Through Yes
- For Use With AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 1/2" |
Max. Body Dia. | 1/2 in |
Min. Size | 0.4610 in |
Details
Item | Collet |
Collet Series | ER25 |
Range | 0.461" to 0.500" |
Coolant Through | Yes |
For Use With | AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series |
Coolant Fed | Coolant Through |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
Measurement System | Fractional Inch |
Number of Slots | 8 |
Collet Type | ER |
Face Shape | Round |
TIR Max. | 0.0002 in |
Description
Collet, ER25, Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Large Customizable Hole Saw Case (49-56-1007)
- WIHA Nut Driver Set, 7 pcs., SAE, Insulated (32294)
- TEKTON Long 3/16 Inch Slotted High-Torque Screwdriver (DHE34188)
- VERSADRIVE HMT ImpactaTap 1/2 - 13 UNC (308050-0040)
- TECHNIKS ER Collet, ER25, 3/8 in. (04225-3/8)
- TECHNIKS ER Collet, ER25, 3/4 in. (04225-3/4)
- TECHNIKS ER Collet, ER25, 5/8 in. (04225-5/8)
- TECHNIKS Tapping Collet, 0.381 in. Shank, ER16 (05320-381)
- TECHNIKS Tapping Collet, 0.255 in. Shank, #1 (19/1-4063)
- TECHNIKS ER Collet, ER16 (04209IS)
- TAPMATIC Collet, Rubber Flex, 0.098 - 0.177 (21600)
- Techniks Collets, Chucks & Accessories