Shop All Collets
Techniks
ER Collet, ER20, 1/8 in.
Mfr # 04220-1/8
Zoro # G9405627
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Size 1/8"
- For Use With AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
- Coolant Through Yes
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1/8" |
Max. Body Dia. | 1/8 in |
Min. Size | 0.0860 in |
Details
Item | Collet |
Collet Series | ER20 |
Range | 0.086" to 0.125" |
For Use With | AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
Number of Slots | 8 |
Face Shape | Round |
Measurement System | Fractional Inch |
TIR Max. | 0.0002 in |
Collet Type | ER |
Description
Collet, ER20, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Accessory Kit, Cutting/Sanding, 70 Pieces (EZ725)
- KLEVER Safety Recessed 6 1/2 in L, 10 PK (KCJ-4Y-20)
- MILWAUKEE TOOL 3/8 in. Drive 9mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9093)
- MILWAUKEE TOOL Hole Dozer Door LK Install Hole Saw Kit (49-22-4073)
- TECHNIKS ER Collet, ER20, 1/2 in. (04220-1/2)
- TECHNIKS ER Collet, ER20, 11.0mm (04220-11)
- TECHNIKS ER Collet, ER20, 5/16 in. (04220-5/16)
- TECHNIKS Coolant Collet, ER40, 17mm (04547-17)
- TECHNIKS Collet, SlimFIT 6, 05mm (18851-05)
- TECHNIKS Perske Style Collet, SYOZ25, 3/8 in. (83868-3/8)
- PARLEC Collet, ER20, 8mm (ER20-0315)
- Techniks Collets