Shop All Collets
Techniks
ER Collet, ER20, 10.0mm
Mfr # 04220-10
Zoro # G9405636
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Size 10.0mm
- Coolant Through Yes
- For Use With AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 10.0mm |
Min. Size | 9.00mm |
Max. Body Dia. | 10.00mm |
Details
Item | Collet |
Collet Series | ER20 |
Range | 9.0mm to 10.0mm |
Coolant Through | Yes |
For Use With | AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series |
Coolant Fed | Coolant Through |
Face Shape | Round |
Number of Slots | 8 |
Measurement System | Metric |
TIR Max. | 0.0002 in |
Collet Type | ER |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
Description
Collet, ER20, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Masonry Brush, White, 5 In (2PYW1)
- PROTO 3/8" Drive, SAE 2-1/4" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4972CF)
- WESTWARD 3/8" Drive, Metric 12mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYR3)
- HUOT CNC Rack, Machine/Wall Mount CAT30 (14777)
- TECHNIKS Tapping Collet, ER32, 0.323 in. (05570-323)
- TECHNIKS Tapping Collet, 0.168 in. Shank, #1 (19/11-4041)
- TECHNIKS Double Angle Collet, DA180, 15/64 in. (01618-15/64)
- TECHNIKS Spring Collet, TG100, 7/16 in. (04010-7/16)
- TECHNIKS Tapping Collet, 4.5mm Shank, ER20 (05428-DIN)
- TECHNIKS Double Angle Collet, DA300, 1/4 in. (01630-1/4)
- LYNDEX-NIKKEN Coolant Collet, ER20, 1/4in (E20-016(C))
- Techniks Collets