Shop All Collets
Techniks
ER Collet, ER16, 3/16 in.
Mfr # 04216-3/16
Zoro # G9405557
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Range 0.148" to 0.187"
- For Use With AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
- Coolant Through Yes
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3/16" |
Min. Size | 0.1480 in |
Max. Body Dia. | 3/16 in |
Details
Item | Collet |
Collet Series | ER16 |
Range | 0.148" to 0.187" |
For Use With | AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Measurement System | Fractional Inch |
Number of Slots | 8 |
TIR Max. | 0.0002 in |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
Collet Type | ER |
Face Shape | Round |
Description
Collet, ER16, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Adjustable Wrench, Black, 6" (13606A)
- COBRA CARBIDE Endmill, Double End Stub AlTiN Coated, 3/16, End Mill Style: Ball (28295)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 5/64" Tip Size, 6 in Long, 4 1/2 in Short (WT-5/64)
- PRO-GRADE TOOLS 1/4" Drive Increasing Adaptor, SAE (12014)
- TECHNIKS ER Collet, ER16, 3/8 in. (04216-3/8)
- TECHNIKS ER Collet, ER16, 1/4 in. (04216-1/4)
- TECHNIKS ER Collet, ER16, 1/8 in. (04216-1/8)
- TECHNIKS Tapping Collet, ER32, 0.367 in. (05570-367)
- TECHNIKS Coolant Collet, ER25, 5/16 in. (04545-5/16)
- TECHNIKS Tapping Collet, 10mm Shank, ER32 (05606-DIN)
- TECHNIKS Tapping Collet, 0.141 in. Shank, #1 (19/1-4036)
- Techniks Collets, Chucks & Accessories