Shop All Collets
Techniks
ER Collet, ER16, 1/4 in.
Mfr # 04216-1/4
Zoro # G9405532
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER16
- Range 0.211" to 0.250"
- Coolant Through Yes
- For Use With AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1/4" |
Min. Size | 0.2110 in |
Max. Body Dia. | 1/4 in |
Details
Item | Collet |
Collet Series | ER16 |
Range | 0.211" to 0.250" |
Coolant Through | Yes |
For Use With | AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series |
Coolant Fed | Coolant Through |
TIR Max. | 0.0002 in |
Number of Slots | 8 |
Measurement System | Fractional Inch |
Face Shape | Round |
Collet Type | ER |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
Description
Collet, ER16, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANICS TIME SAVER 12-Piece Blue Wrench Holder (WH12B)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Drill Cleveland 3722-12 Straw HSS-CO 8% #30 (C08170)
- SPEC OPS Multi-Bit 6-in-1 Screwdriver (SPEC-S6IN1)
- RIDGID Handle for Chain Vise (41015)
- TECHNIKS ER Collet, ER16, 3/8 in. (04216-3/8)
- TECHNIKS ER Collet, ER16, 1/8 in. (04216-1/8)
- TECHNIKS ER Collet, ER16, 3/16 in. (04216-3/16)
- TECHNIKS Spring Collet, ER40, 7/32 in. (04240-7/32)
- TECHNIKS Spring Collet, TG75, 1/2 in. (04008-1/2)
- TECHNIKS Sealed Coolant Collet, TG100, 7/16 in. (84063-7/16)
- HHIP 1/16~1/2" ER20 12 Piece Spring Collet Set (3900-5205)
- Techniks Collets