Shop All Collets
Techniks
ER Collet, ER16
Mfr # 04209IS
Zoro # G9405444
original price:
$466.58
38% off
new price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Range 0 to 100, 0 to 1000
- Coolant Through Yes
- For Use With AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Body Dia. | 3/8 in |
Min. Size | 1/16 in |
Details
Item | Collet |
Collet Series | ER16 |
Range | 0 to 100, 0 to 1000 |
Coolant Through | Yes |
For Use With | AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series |
Coolant Fed | Non-Coolant Through |
Collet Type | ER |
TIR Max. | 0.0002 in |
Face Shape | Round |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
Measurement System | Fractional Inch |
Description
Collet, ER16, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Contact File (8729)
- PERFORMANCE TOOL 2 in. W Stainless Steel Mini Glass Scraper (W3200)
- CRESCENT 3/8" Drive Deep Socket Set Metric 9 Pieces 9mm to 19mm , Nickel Chrome Plated (CSAS7N)
- IRWIN Irwin Strait-Line 586-1794469 Metal Combination Square (586-1794469)
- TECHNIKS Coolant Collet, ER25, 06mm (04545-06)
- TECHNIKS Internal Drawbar Collet, SlimFIT 6, 1/4in (18743-1/4)
- TECHNIKS Tapping Collet, 0.381 in. Shank, #2 (31/12-4095)
- TECHNIKS Spring Collet, ER16, 05.5mm (04216-05.5)
- TECHNIKS Tapping Collet, 0.590 in. Shank, #2 (31/12-4190C)
- TECHNIKS Spring Collet, TG100, 3/32 in. (04010-3/32)
- LYNDEX-NIKKEN Collet Square, 5C, 1/8in (540-008)
- Techniks Collets