Shop All Collets
Techniks
ER Collet, ER11, 1/8 in.
Mfr # 04211-1/8
Zoro # G9405471
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER11
- Range 0.086" to 0.125"
- For Use With AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
- Coolant Through Yes
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 1/8" |
Max. Body Dia. | 1/8 in |
Min. Size | 0.0860 in |
Details
Item | Collet |
Collet Series | ER11 |
Range | 0.086" to 0.125" |
For Use With | AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
Measurement System | Fractional Inch |
Face Shape | Round |
Number of Slots | 8 |
TIR Max. | 0.0002 in |
Collet Type | ER |
Description
Collet, ER11, Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET 1/4 115 Angle Composite Die Grinder (JAT-416)
- CHANNELLOCK 4 Piece Plastic Grip Pros Choice Set (PC-2)
- REGAL CUTTING TOOLS 3/8-28 NS Hand Tap H3 4 Flt Taper (011977AS)
- RIDGID Actuator, Pin, Actuator (44082)
- TECHNIKS Double Angle Collet, DA180, 1/2 in. (01618-1/2)
- TECHNIKS Dead Nut Accurate Collet, DNA16, 1.25mm (05954-1.25)
- TECHNIKS Spring Collet, TG100, 45/64 in. (04010-45/64)
- TECHNIKS Spring Collet, ER32, 17mm (04232-17)
- TECHNIKS Double Angle Collet, DA180, 5/32 in. (01618-5/32)
- TECHNIKS Double Angle Collet, DA300, 5/32 in. (01630-5/32)
- TECHNIKS Spring Collet, ER20, 5/32 in. (04220-5/32)
- Techniks Collets