Shop All Collets
Techniks
ER 40 25/32 Collet
Mfr # 04240-25/32
Zoro # G8331385
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER 40
- Face Shape Round
- Measurement System Fractional Inch
- Material - Machining High Speed Steel
- For Shank Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Bore Dia. | 13/32 in |
Overall Length | 1.8100" |
Size Increments | .0390" |
Max. Body Dia. | 1.6100" |
Head Dia. | 41.00mm |
Details
Item | Collets |
Collet Series | ER 40 |
Face Shape | Round |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
For Shank Type | Straight |
Number of Slots | 16 |
Taper Angle | 8 Degrees |
Collet Type | Single Angle |
Compatible with Brand | Kennametal |
Color | Silver |
Features | .0002" T.I.R. or better |
Coolant Fed | Non-Coolant Through |
Compatible with Product Type | Collet Nuts, Collets |
Standards | ANSI, DIN 6499 Class 2, ISO |
Number of Coolant Holes | 0 |
For Use With | Powercoat Nut |
TIR Max. | 0.0002" |
Description
Collets, ER 40, Round, Max. Size Not Applicable, Overall Length 1.8100 In., ANSI, DIN 6499 Class 2, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 2 3/8 in Size 6 pt Deep Depth, Black Oxide (J10038L)
- LEVEL 5 TOOLS Taping Knife, SS, Soft Grip, 14 (5-138)
- HHIP 1/4-28NF H3 3 Flute Spiral Point Plug Tap (1011-6078)
- HHIP 3 Piece 60 Degree Indexable Countersink & Chamfer Tool Set (2001-0010)
- TECHNIKS Perske Style Collet, EOC16, 1/4 in. (83531-1/4)
- TECHNIKS Perske Style Collet, SYOZ20/EOC12, 1/2 in. (83512-1/2)
- TECHNIKS Spring Collet, ER32, 03mm (04232-03)
- TECHNIKS Sealed Coolant Collet, TG100, 17/64 in. (84063-17/64)
- TECHNIKS Tapping Collet, 0.255 in. Shank, ER32 (05932-255)
- TECHNIKS Double Angle Collet, DA200, 3/8 in. (01620-3/8)
- HHIP 3/32 To 3/4" ER32 18 Piece Spring Collet Set (3900-5267)
- Techniks Collets