Shop All Collets
Techniks
ER 40 13/16 Collet
Mfr # 04240-13/16
Zoro # G8330868
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER 40
- Color Silver
- Compatible with Product Type Collet Nuts, Collets
- Max. Bore Dia. 9/32 in
- Standards ANSI, DIN 6499 Class 2, ISO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Bore Dia. | 9/32 in |
Max. Body Dia. | 1.6100" |
Size Increments | .0390" |
Overall Length | 1.8100" |
Head Dia. | 41.00mm |
Details
Item | Collets |
Collet Series | ER 40 |
Color | Silver |
Compatible with Product Type | Collet Nuts, Collets |
Standards | ANSI, DIN 6499 Class 2, ISO |
Measurement System | Fractional Inch |
Collet Type | Single Angle |
Number of Slots | 16 |
Material - Machining | High Speed Steel |
Taper Angle | 8 Degrees |
Coolant Fed | Non-Coolant Through |
Features | .0002" T.I.R. or better |
Compatible with Brand | Kennametal |
Face Shape | Round |
Number of Coolant Holes | 0 |
For Shank Type | Straight |
For Use With | Powercoat Nut |
TIR Max. | 0.0002" |
Description
Collets, ER 40, Round, Max. Size Not Applicable, Overall Length 1.8100 In., ANSI, DIN 6499 Class 2, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket SAE 1/8 in Tip, 7 in L (45904)
- ALLPAX Arch Punch, 1-5/16" Tip dia., Blk Coated (AX1818)
- ST LOUIS PNEUMATIC Heavy Duty Needle Scaler (SLP-84619)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 24mm Size (1332)
- TECHNIKS Dead Nut Accurate Collet, DNA16, 0.8mm (05954-0.8)
- TECHNIKS Spring Collet, ER20, 13mm (04220-13)
- TECHNIKS Tapping Collet, 0.318 in. Shank, #1 (19/1-4079)
- TECHNIKS ER Collet, ER32, 5/32 in. (04232-5/32)
- TECHNIKS ER Collet, ER16 (04209IS)
- TECHNIKS Spring Collet, TG100, 27/32 in. (04010-27/32)
- LYNDEX-NIKKEN Step Collet, 5C, 2in (550-002)
- Techniks Collets