Shop All Collets
Techniks
ER 32 5/8" Coolant Collet
Mfr # 08332-5/8
Zoro # G8331577
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER 32
- Material - Machining Carbon Steel
- Color Silver
- Max. Bore Dia. 16.00mm
- Max. Body Dia. 33.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Bore Dia. | 16.00mm |
Max. Body Dia. | 33.00mm |
Head Dia. | 33.00mm |
Overall Length | 40.00mm |
Details
Item | Collets |
Collet Series | ER 32 |
Material - Machining | Carbon Steel |
Color | Silver |
Taper Angle | 8 Degrees |
Features | Collapse Range: 0.25mm, Coolant up to 750 PSI |
Collet Type | ER |
For Use With | ER Powercoat Nut |
Measurement System | Metric |
Face Shape | Round |
Compatible with Brand | PowerCOAT, Techniks |
Number of Slots | 8 |
Compatible with Product Type | & BR series collets, AR, DR, ESX, RD |
Coolant Fed | Coolant Through |
Description
Collets, ER 32, Round, Max. Size Not Applicable, Overall Length 40.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE L-Handle, 3/8" (3081)
- ELKHART BRASS Folding Spanner Wrench, Cast Brass (F-464-B)
- MASTER APPLIANCE Professional Heat Tool, Corded Powered, 120 V, Pistol Handle (PH-1200A)
- MAKITA 12A Recipro Saw (JR3051T)
- TECHNIKS Spring Collet, ER20, 06mm (04220-06)
- TECHNIKS Spring Collet, TG100, 1/4 in. (04010-1/4)
- TECHNIKS Dead Nut Accurate Collet, DNA16, 1.25mm (05954-1.25)
- TECHNIKS ER Collet, ER16, 3/8 in. (04216-3/8)
- TECHNIKS Perske Style Collet, SYOZ25, 3/8 in. (83868-3/8)
- TECHNIKS Spring Collet, TG75, 1/2 in. (04008-1/2)
- TECHNIKS Tapping Collet, 0.480 in. Shank, ER40 (05710-480)
- Techniks Collets