Shop All Collets
Techniks
ER 32 3/8" Coolant Collet
Mfr # 08332-3/8
Zoro # G8329328
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER 32
- Compatible with Brand PowerCOAT, Techniks
- Face Shape Round
- Max. Bore Dia. 15.00mm
- Features Collapse Range: 0.25mm, Coolant up to 750 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Bore Dia. | 15.00mm |
Max. Body Dia. | 33.00mm |
Overall Length | 40.00mm |
Head Dia. | 33.00mm |
Details
Item | Collets |
Collet Series | ER 32 |
Compatible with Brand | PowerCOAT, Techniks |
Face Shape | Round |
Features | Collapse Range: 0.25mm, Coolant up to 750 PSI |
Taper Angle | 8 Degrees |
Collet Type | ER |
For Use With | ER Powercoat Nut |
Measurement System | Metric |
Color | Silver |
Material - Machining | Carbon Steel |
Number of Slots | 8 |
Compatible with Product Type | & BR series collets, AR, DR, ESX, RD |
Coolant Fed | Coolant Through |
Description
Collets, ER 32, Round, Max. Size Not Applicable, Overall Length 40.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 1000 Series Tool Chest & Rolling Cabinet, 5 Drawer, Black, 27 in W x 14 in D x 44-1/4 in H (CMST22653BK)
- DRILL AMERICA #5 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP5)
- GREENLEE 333A 12 Inch Hacksaw (333A)
- H & H INDUSTRIAL PRODUCTS 8 X 1-1/8" Aluminum Soft Rubber-Face Vise Jaws With Magnet (3900-2279)
- TECHNIKS ER Collet, ER11, 1/8 in. (04211-1/8)
- TECHNIKS ER Collet, ER32, 8.0mm (04232-08)
- TECHNIKS Tapping Collet, 4.5mm Shank, ER20 (05428-DIN)
- TECHNIKS Tapping Collet, 0.255 in. Shank, ER32 (05932-255)
- TECHNIKS Tapping Collet, 0.318 in. Shank, #1 (19/1-4079)
- TECHNIKS Perske Style Collet, SYOZ25, 3/16 in. (83868-3/16)
- LYNDEX-NIKKEN Collet Hex, 16C, 1-3/8in (163-088)
- Techniks Collets, Chucks & Accessories