Shop All Collet Chucks
Techniks
ER 25 COLLET CHUCK - CVKV 40
Mfr # CVKV40BER25600
Zoro # G1936360
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CVKV40
- Collet Series ER25
- Min. Collet Capacity 0.0400"
- Max. Collet Capacity 0.6300"
- Projection 6.0000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # CVKV40BER25600
- Zoro # G1936360
- Country of Origin Taiwan, Province of China
- Category Collet Chucks
Dimensions
Taper Size | CVKV40 |
Nut Dia. | 1.6530" |
Bore Depth | 1.5740" |
Shank Thread Size | 5/8"-11 |
Details
Item | Collet Chuck |
Collet Series | ER25 |
Min. Collet Capacity | 0.0400" |
Max. Collet Capacity | 0.6300" |
Projection | 6.0000" |
Material - Machining | Steel |
Shank Type - Machining | Cylindrical |
Standards | DIN 6499 |
Number of Coolant Holes | 2 |
For Shank Type | Cylindrical |
Coolant Fed | Coolant Through |
Application | Drilling |
ANSI Code | CVKV40ER25600 |
Features | Grip 2:1 |
Description
Collet Chuck, Taper Size CVKV40, Min. Collet Capacity 0.0400 In., Max. Collet Capacity 0.6300 In., Projection 6.0000 In., ER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, Triple Square Metric Socket, 12 Points (J5423MN)
- KODIAK CUTTING TOOLS #8-32 TIN Coated Tap Bottom Chamfer (5540736)
- KRAFT TOOL Bull Float, Rnd, 12 x 60 in, Blue Steel (CC749-01)
- PROTO Center Punch, 4 5/8 L x 5/16 In Hex (J415/16)
- TECHNIKS Straight Shank Coolant Chuck, ER32, 4.52in (04808-C)
- TECHNIKS Collet Hold Extension, ER20,220mm (04881)
- TECHNIKS Straight Shank Collet Chuck Extsn, ER20 (04836-2.5)
- TECHNIKS Collet Hold Extension, ER8,124mm (04889)
- TECHNIKS Collet Hold Extension, ER25,149mm (04898)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 0.5 in. (06034)
- GS TOOLING M5-M5.5 ER16 Tap Collets (338105)
- Techniks Collets, Chucks & Accessories