Shop All Collets
Techniks
ER 20 1/8 Coolant Collet
Mfr # 08320-1/8
Zoro # G8331610
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER 20
- Max. Bore Dia. 6.00mm
- Taper Angle 8 Degrees
- Measurement System Metric
- Max. Body Dia. 21.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Bore Dia. | 6.00mm |
Max. Body Dia. | 21.00mm |
Overall Length | 31.50mm |
Head Dia. | 21.00mm |
Details
Item | Collets |
Collet Series | ER 20 |
Taper Angle | 8 Degrees |
Measurement System | Metric |
Face Shape | Round |
Compatible with Brand | PowerCOAT, Techniks |
Compatible with Product Type | & BR series collets, AR, DR, ESX, RD |
Number of Slots | 8 |
Collet Type | ER |
Features | Collapse Range: 0.25mm, For Coolant Up to 750 PSI |
Color | Silver |
Material - Machining | Carbon Steel |
Standards | DIN |
Coolant Fed | Coolant Through |
For Use With | ER Powercoat Nut |
Description
Collets, ER 20, Round, Max. Size Not Applicable, Overall Length 31.50mm, DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-PAS Digi-Pas DWL280PRO Waterproof IP67 Torpedo Digital Level Protractor with 0.05 Degree Accuracy (DWL280PRO)
- DRILL AMERICA 1/2in-13 X 10in UNC HSS Pulley Tap (DWTET10X1/2-13)
- MARTOR Deep Edged, Blunt Tip, PK2 (1760099.25)
- WERA ESD-Safe Precision Torx Screwdriver T6 Round (05030122001)
- TECHNIKS Spring Collet, TG100, 27/64 in. (04010-27/64)
- TECHNIKS Spring Collet, ER16, 10mm (04216-10)
- TECHNIKS Spring Collet, TG100, 11/32 in. (04010-11/32)
- TECHNIKS Spring Collet, TG100, 3/32 in. (04010-3/32)
- TECHNIKS ER Collet, TG100, 5/16 in. (04010-5/16)
- TECHNIKS Spring Collet, ER32, 03mm (04232-03)
- MILWAUKEE TOOL 1/8 Collet (42-77-0400)
- Techniks Collets