Shop All End Mill Holders
Techniks
Endmill Holder
Mfr # 22936-8
Zoro # G812007034
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Diameter 0.375 in
- Projection 8 in
- Coolant Supply Coolant Through-Spindle
- Body Diameter 2.75 in
- Features Coolant Channels in the Bore Direct Coolant Precisely to the Cutting Edge Effective Removal of Chips for Faster Feed Rates, Coolblast Coolant Channels Direct Coolant on Tool Path, Ensures a Tighter Fit with the Cutting Tool Shank So Run-Out is Minimized Extending Tool Life and Improving Surface Finishes, Extended Gage Lengths are Available for Long Reach Applications Such as Machining on Horizontal Machining Centers, H5 Bore Tolerance for Improved Concentricity and Tool Life Taper Ground to at3 Specification for Maximum Spindle Contact, H5 is an Extremely Accurate Bore I.D. and Provides Improved T.I.R. for Extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22936-8
- Zoro # G812007034
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Bore Diameter | 0.375 in |
Body Diameter | 2.75 in |
Nose Diameter | 1 in |
Body Width | 2.75 in |
Taper Size | CAT50 |
Overall Diameter | 3 7/8 in |
Details
Item | Endmill Holder |
Projection | 8 in |
Coolant Supply | Coolant Through-Spindle |
Features | Coolant Channels in the Bore Direct Coolant Precisely to the Cutting Edge Effective Removal of Chips for Faster Feed Rates, Coolblast Coolant Channels Direct Coolant on Tool Path, Ensures a Tighter Fit with the Cutting Tool Shank So Run-Out is Minimized Extending Tool Life and Improving Surface Finishes, Extended Gage Lengths are Available for Long Reach Applications Such as Machining on Horizontal Machining Centers, H5 Bore Tolerance for Improved Concentricity and Tool Life Taper Ground to at3 Specification for Maximum Spindle Contact, H5 is an Extremely Accurate Bore I.D. and Provides Improved T.I.R. for Extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity |
Bore Tolerance | H7 |
Number of Coolant Ports | 2 |
Measurement System | Inch |
Contact Type | Single Contact |
Product Type | End Mill Holder |
Speed - Maximum | 15,000 RPM |
Description
Endmill Holder, Taper Size CAT50, Projection 8 in, Measurement System Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Replacement Die, 1/0 AWG (902-480-DIE-AWG1-0)
- URREA Combination Ratchet Wrench, 24Mm. (1224MCM)
- GEDORE Spanner Wrench, Lug, 120-130mm (40 120-130)
- KODIAK CUTTING TOOLS 3/8 High Speed Steel Reamer Right-Hand Spiral (5489649)
- TECHNIKS Tool Holder, 5-11/16in L, 0.375in. dia. (22915)
- TECHNIKS End Mill Holder, CAT40, 6mm Bore Dia. (22963)
- TECHNIKS End Mill Holder, CAT40, 0.1250in Bore Dia. (22907)
- TECHNIKS End Mill Holder, CAT40, 1.250in Bore Dia. (22927-4)
- TECHNIKS End Mill Holder, BT50, 0.5000in Bore Dia. (17150-1/2)
- TECHNIKS End Mill Holder, CAT40, 25mm Bore Dia. (22975)
- TECHNIKS End Mill Holder, Taper, CAT40 (22915-6)
- Techniks Milling & Drilling Toolholders