Shop All End Mill Holders
Techniks
Endmill Holder
Mfr # 22909-4B
Zoro # G612007159
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Type Single Contact
- Product Type End Mill Holder
- Speed - Maximum 15,000 RPM
- Number of Coolant Ports 2
- Bore Tolerance H5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22909-4B
- Zoro # G612007159
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Taper Size | CAT40 |
Bore Diameter | 0.188 in |
Nose Diameter | 0.69 in |
Details
Item | Endmill Holder |
Contact Type | Single Contact |
Product Type | End Mill Holder |
Speed - Maximum | 15,000 RPM |
Number of Coolant Ports | 2 |
Bore Tolerance | H5 |
Coolant Supply | Coolant Channel, Coolant Through-Spindle |
Features | For Dual Contact Spindles, Techniks Dualdrive End Mill Holders Provide Increased Rigidity and Accuracy During Heavy Side Loads, H5 is an Extremely Accurate Bore I.D. and Provides Improved T.I.R. for Extended Cutting Tool Life, It's Tapered Design Make Its Body more Rigid, Which is Extremely Important when Milling at Extended Lengths |
T.I.R. Tolerance | 0.0002 in |
Projection | 4 in |
Measurement System | Inch |
Description
Endmill Holder, Taper Size CAT40, Projection 4 in, Measurement System Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 16 (Vari-Cut S65 16)
- OSG Spiral Point Tap, Plug 2 Flutes (1230000)
- METABO Cut Off Wheel Guard, For Die Grinder (655170000)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58449)
- TECHNIKS End Mill Holder, BT50, 0.5000in Bore Dia. (17150-1/2)
- TECHNIKS End Mill Holder, CAT40, 1.250in Bore Dia. (22927A-2)
- TECHNIKS End Mill Holder, Taper, CAT40 (22917-6)
- TECHNIKS End Mill Holder, CAT40, 0.6250in Bore Dia. (22919-1.75)
- TECHNIKS End Mill Holder, CAT40, 25mm Bore Dia. (22975)
- TECHNIKS End Mill Holder, BT30, 0.1875in Bore Dia. (17130-3/16)
- H & H INDUSTRIAL PRODUCTS 8 Piece R8 End Mill Holder Set (3/16~1-1/4") (3900-1008)
- Techniks Milling & Drilling Toolholders