Shop All Machine Guard Parts
Techniks
End Mill Replacement Lock Screw, 3/4 in.
Mfr # 22961-1/2
Zoro # G2572221
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand All Brands
- For Use With 3/4 in and 7/8 in ID End Mill Holders
- Type Lock Screw
- Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22961-1/2
- Zoro # G2572221
- Country of Origin Taiwan, Province of China
- Category Machine Guard Parts
Dimensions
Length | 1/2 in |
Details
Item | Screw |
Fits Brand | All Brands |
For Use With | 3/4 in and 7/8 in ID End Mill Holders |
Type | Lock Screw |
Description
Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US TAPE 16 ft Tape Measures, 3/4 in Blade (56909)
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/2" Pin Dia. (LBH-SS3133)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker, 3/8 (11437500T)
- VIM PRODUCTS 4mm Hex One Piece Drive Bit, 1/4 in. Square Drive (SHM404)
- ZORO SELECT Alloy Steel Taper Tap, 5/8-11 (CCT1060-100)
- WIRECRAFTERS Physical Barrier Panel, 1 ft x 5ft, Enamel (15)
- ULTRA-DEX USA Screw, XNS-510 (XNS-510)
- ULTRA-DEX USA Screw, XNS-48 (XNS-48)
- WIRECRAFTERS Physical Barrier Panel, 4 ft x 5ft, Enamel (45)
- ULTRA-DEX USA Clamp, CL-12 (CL-12)
- DORIAN Torx Screw, TS-44-3-M (73310190937)
- Techniks Machine Tool Parts