Shop All Machine Guard Parts
Techniks
End Mill Replacement Lock Screw
Mfr # 22962-1/2
Zoro # G2572215
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand All Brands
- Type Lock Screw
- For Use With 1 in and 1-1/2 in ID End Mill Holders
- Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22962-1/2
- Zoro # G2572215
- Country of Origin Taiwan, Province of China
- Category Machine Guard Parts
Dimensions
Length | 1/2 in |
Details
Item | Screw |
Fits Brand | All Brands |
Type | Lock Screw |
For Use With | 1 in and 1-1/2 in ID End Mill Holders |
Description
Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive, 3-1/2" 6 pt SAE Socket, 6 Points (6526)
- PROTO Ratcheting Wrench, Head Size 6mm (JSCVM06)
- KLEIN TOOLS Black Ballistic Nylon 1 Pockets, 5716 (5716)
- PROTO 3/8 in Drive Impact Socket 17 mm Size 6 pt Deep Depth, Black Oxide (J7017M)
- HHIP 6 X 8" Safety Shield With Hose On Magnetic Base (4401-0516)
- DORIAN Shim Seat, ITSN-533 (73310190098)
- ZORO SELECT Alloy Steel Taper Tap, 7/16-14 (CCT1060-114)
- ULTRA-DEX USA Shim Seat, ISSN-433 (ISSN-433)
- ZORO SELECT Alloy Steel Taper Tap, 12-24 (CCT1060-54)
- ULTRA-DEX USA Shim Seat, ISSN-633 (ISSN-633)
- ZORO SELECT Alloy Steel Taper Tap, 10-24 (CCT1060-42)
- Techniks Machine Tool Parts