Shop All Machine Guard Parts
Techniks
End Mill Replacement Lock Screw, 1/4 in.
Mfr # 22956-5/16
Zoro # G2572276
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lock Screw
- Fits Brand All Brands
- For Use With 1/4 in ID End Mill Holders
- Length 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22956-5/16
- Zoro # G2572276
- Country of Origin Taiwan, Province of China
- Category Machine Guard Parts
Dimensions
Length | 5/16 in |
Details
Item | Screw |
Type | Lock Screw |
Fits Brand | All Brands |
For Use With | 1/4 in ID End Mill Holders |
Description
Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 3-5/16", Steel, Extra HD, 16,250 lb (3-FC)
- MITUTOYO Installation Kit, U-Wave-T (02AZE200)
- WESTWARD 1/4 in Drive, 3/16" Hex SAE Socket, 6 Points (53YR20)
- AVEN Hemostat Curved Serrated Jaws, 3-1/2" (12002)
- DORIAN Torx Screw, TS-4.7-8M1 (73310190976)
- HHIP 6 X 8" Safety Shield With Hose On Magnetic Base (4401-0516)
- ECONOLINE Tubing, Black Per Foot (413423)
- ECONOLINE Tubing, Red Per Foot (413422)
- ULTRA-DEX USA Insert Screw, MTS-3.5L (MTS-3.5L)
- ULTRA-DEX USA Screw, XNS-47 (XNS-47)
- HHIP 12 X 8" Safety Shield On Round Magnetic Base (4401-0517)
- Techniks Machine Guard Parts