Shop All End Mill Holders
Techniks
End Mill Holder, HSK63A, 0.6250in Bore Dia
Mfr # 32956
Zoro # G1657805
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type SAE
- Bore Dia. 5/8 in
- Projection 3-3/4 in
- Nose Dia. 1-5/8 in
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 32956
- Zoro # G1657805
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | SAE |
Taper Size | HSK63A |
Bore Dia. | 5/8 in |
Nose Dia. | 1-5/8 in |
Lock Screw Thread Size | 1/2-20 |
Thread Size | 1/2"-20 |
Details
Item | End Mill Holder |
Projection | 3-3/4 in |
Coolant Fed | Coolant Through |
End | Single |
Coolant Through | Yes |
Nose Type | Standard |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
Shank Type - Machining | Taper |
End Type | Single End |
Measurement System | Fractional Inch |
Description
End Mill Holder, Taper Size HSK63A, Bore Dia. 5/8 in, Projection 3-3/4 in, Nose Dia. 1-5/8 in, Measurement System Fractional Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Adjustable Size: 9 8-32X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0006.95011AEX30)
- STARRETT L.S. Starrett 681-14602 44-.88 in. 18 Tpi Powerband Matrix Ii Hss Bi-Metal Portable Bandsaw Blade; 44-.88 in. 18 Tpi Powerband Matrix Ii Hss Bi-Metal Portable Bandsaw Blade -Pack Of 3 Ea (681-14602)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #48 (46718)
- REGAL CUTTING TOOLS Pulley Tap, M8x1.25, Plug, 2 Flutes (027260AS)
- TECHNIKS End Mill Holder, CAT50, 20mm Bore Dia. (22990)
- TECHNIKS End Mill Holder, BT40, 1.250in Bore Dia. (17140-1-1/4)
- TECHNIKS End Mill Holder, CAT40, 1.250in Bore Dia. (22927-4)
- TECHNIKS End Mill Holder, BT50, 0.5000in Bore Dia. (17150-1/2)
- TECHNIKS End Mill Holder, CAT40, 0.6250in Bore Dia. (22919-1.75)
- TECHNIKS Tool Holder, SBL6,120mm Projection (35472)
- ERICKSON End Mill Holder Blank, HSK80A (HSK80ABB100250M)
- Techniks Milling & Drilling Toolholders