Shop All End Mill Holders
Techniks
End Mill Holder, HSK100A, 1.250in Bore Dia
Mfr # 32994
Zoro # G1657726
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type SAE
- Bore Dia. 1-1/4 in
- Projection 4.25 in
- Nose Dia. 2-1/2 in
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 32994
- Zoro # G1657726
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | SAE |
Taper Size | HSK100A |
Bore Dia. | 1-1/4 in |
Nose Dia. | 2-1/2 in |
Lock Screw Thread Size | 3/4-16 |
Thread Size | 3/4"-16 |
Bore Diameter | 1.25 in |
Nose Diameter | 2.5 in |
Body Width | 2.95 in |
Body Diameter | 2.95 in |
Overall Diameter | 3 15/16 in |
Set Screw Thread Size | 3/4 in |
Description
End Mill Holder, Taper Size HSK100A, Bore Dia. 1-1/4 in, Projection 4.25 in, Nose Dia. 2-1/2 in, Measurement System Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Black (33028)
- KRAFT TOOL 30 in L Replacement Asphalt Lute Blade For GG875, Right Angle, Magsnesium (GG875-01)
- CS UNITEC TCT Hole Saw, Heavy Duty, 9/16" X 1" (2-1-118)
- SPEEDAIRE Air Gun, Short Leaver, 3" Extension Size (458J36)
- TECHNIKS End Mill Holder, HSK63A, 1in Bore Dia. (32962)
- TECHNIKS End Mill Holder, CAT40, 25mm Bore Dia. (22975)
- TECHNIKS End Mill Holder, CAT40, 6mm Bore Dia. (22963)
- TECHNIKS End Mill Holder, BT30, 0.1875in Bore Dia. (17130-3/16)
- TECHNIKS End Mill Holder, CAT50, 25mm Bore Dia. (22993)
- TECHNIKS End Mill Holder, BT30, 0.7500in Bore Dia. (17130-3/4)
- YG-1 TOOL CO Dual Contact Shrink Fit Holder (VD022)
- Techniks Milling & Drilling Toolholders