Shop All End Mill Holders
Techniks
End Mill Holder, HSK100A, 0.7500in BoreDia
Mfr # 32984
Zoro # G1657769
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type SAE
- Taper Size HSK100A
- Bore Dia. 1/2 in
- Projection 3-1/4 in
- Nose Dia. 1.3800 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 32984
- Zoro # G1657769
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | SAE |
Taper Size | HSK100A |
Bore Dia. | 1/2 in |
Nose Dia. | 1.3800 in |
Lock Screw Thread Size | 7/16-20 |
Thread Size | 7/16"-20 |
Details
Item | End Mill Holder |
Projection | 3-1/4 in |
Coolant Fed | Coolant Through |
Coolant Through | Yes |
End | Single |
Nose Type | Standard |
Measurement System | Fractional Inch |
End Type | Single End |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
Shank Type - Machining | Taper |
Description
End Mill Holder, Taper Size HSK100A, Bore Dia. 1/2 in, Projection 3-1/4 in, Nose Dia. 1.3800 in, Measurement System Fractional Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS SAE Non Slip Grip Ball Hex Key, 1/4" Tip Size (3712)
- PROTO 1/4 in Drive Hex Socket Bit SAE 5/16 in Tip, 1 7/8 in L (J47705/16)
- GREENLEE Quick Draw Hydraulic Punch Driver Kit (7804SB)
- PWR DRIVE T-15 2-inch Torx Driver Bit, Red Zinc Finish, 2PK (TDBPWT152MR)
- TECHNIKS Tool Holder, SBL6, 3 in. Projection (23654)
- TECHNIKS End Mill Holder, CAT40, 0.3750in Bore Dia. (22915-4B)
- TECHNIKS End Mill Holder, HSK63A, 1in Bore Dia. (32962)
- TECHNIKS End Mill Holder, CAT40, 1.250in Bore Dia. (22927A-2)
- TECHNIKS End Mill Holder, BT40, 1.0000in Bore Dia. (17140-1)
- TECHNIKS End Mill Holder, BT30, 0.7500in Bore Dia. (17130-3/4)
- SOWA INDEXABLE CUTTING TOOLS SK50OMS25120 25mm x 120mm SK Coolant Feed Holder For VMD Max Drill (156209)
- Techniks Milling & Drilling Toolholders