Shop All End Mill Holders
Techniks
End Mill Holder, CAT50, 2in Bore Dia.
Mfr # 22951
Zoro # G1657820
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type SAE
- Taper Size CV50
- Bore Dia. 2 in
- Projection 6 in
- Nose Dia. 3-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22951
- Zoro # G1657820
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | SAE |
Taper Size | CV50 |
Bore Dia. | 2 in |
Nose Dia. | 3-3/4 in |
Bore Depth | 3.3400 in |
Lock Screw Thread Size | 1-14 |
Thread Size | 1"-14 |
Details
Item | End Mill Holder |
Projection | 6 in |
Coolant Fed | Coolant Through |
End | Single |
Coolant Through | Yes |
Nose Type | Standard |
End Type | Single End |
Measurement System | Fractional Inch |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
Shank Type - Machining | Taper |
Description
End Mill Holder, Taper Size CV50, Bore Dia. 2 in, Projection 6 in, Nose Dia. 3-3/4 in, Measurement System Fractional Inch, Bore Depth 3.3400 in, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ 2lbs Drilling Hammer with Fiberglass Handle, 11" (DH/FG/2/11)
- ONSRUD 1/4" HSS 60 Deg. Jobber Length Drill Bit (70-514)
- KEO 5/16 82 deg ZErO Flute CO Deburring Tool (53510-TiN)
- DEWALT 7-1/4" Precision Trim Miter Saw Blades (DW7112PT)
- TECHNIKS End Mill Holder, Taper, CAT40 (22917-6)
- TECHNIKS Tool Holder, SBL6,120mm Projection (35472)
- TECHNIKS Tool Holder, 5-11/16in L, 0.375in. dia. (22915)
- TECHNIKS End Mill Holder, CAT40, 0.1250in Bore Dia. (22907)
- TECHNIKS End Mill Holder, Taper, CAT40 (22921-6.5)
- TECHNIKS End Mill Holder, CAT40, 16mm Bore Dia. (22971)
- GS TOOLING R8 516 x 175 End Mill Holder (534058)
- Techniks End Mill Holders