Shop All End Mill Holders
Techniks
End Mill Holder, CAT50, 0.7500in Bore Dia.
Mfr # 22941B
Zoro # G1654740
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type SAE
- Taper Size CAT50
- Bore Dia. 3/4 in
- Projection 4 in
- Nose Dia. 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 22941B
- Zoro # G1654740
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | SAE |
Taper Size | CAT50 |
Bore Dia. | 3/4 in |
Nose Dia. | 1-3/4 in |
Lock Screw Thread Size | 5/8-18 |
Thread Size | 5/8"-18 |
Overall Diameter | 3 7/8 in |
Bore Diameter | 0.75 in |
Body Diameter | 2.75 in |
Body Width | 2.75 in |
Nose Diameter | 1.75 in |
Set Screw Thread Size | 5/8 in |
Description
End Mill Holder, Taper Size CAT50, Bore Dia. 3/4 in, Projection 4 in, Nose Dia. 1-3/4 in, Measurement System Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Necked Finisher, 5/8 (13862509N)
- MITUTOYO Universal Bevel Protractor, 6 In (187-904-10)
- IRWIN Lenox Lazer CT 9 in. Carbide Tipped Reciprocating Saw Blade 8 TPI 1 pc (2014224)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2134R)
- TECHNIKS End Mill Holder, CAT40, 0.3750in Bore Dia. (22915-4B)
- TECHNIKS End Mill Holder, CAT40, 0.6250in Bore Dia. (22919-1.75)
- TECHNIKS End Mill Holder, BT50, 0.5000in Bore Dia. (17150-1/2)
- TECHNIKS End Mill Holder, CAT40, 16mm Bore Dia. (22971)
- TECHNIKS End Mill Holder, HSK63A, 1in Bore Dia. (32962)
- TECHNIKS End Mill Holder, BT40, 1.0000in Bore Dia. (17140-1)
- WIDIA Toolholder, ISO, D-Style Clamping (DWLNR3232P08KC04)
- Techniks Milling & Drilling Toolholders