Shop All End Mill Holders
Techniks
End Mill Holder, CAT40, 8mm Bore Dia.
Mfr # 22965
Zoro # G0514127
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Taper Size CV40
- Bore Dia. 8.00mm
- Projection 63.50mm
- Nose Dia. 28.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22965
- Zoro # G0514127
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | Metric |
Taper Size | CV40 |
Bore Dia. | 8.00mm |
Nose Dia. | 28.00mm |
Bore Depth | 34.00mm |
Details
Item | End Mill Holder |
Projection | 63.50mm |
Coolant Fed | Coolant Through |
Nose Type | Standard |
End | Single |
Coolant Through | Yes |
Shank Type - Machining | Taper |
Measurement System | Metric |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
End Type | Single End |
Description
End Mill Holder, Taper Size CV40, Bore Dia. 8.00mm, Projection 63.50mm, Nose Dia. 28.00mm, Measurement System Metric, Bore Depth 34.00mm, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY 1 Gallon H Waterflex Waterproofing and Crack Prevention Membrane (Henry WaterFlex Waterproofing & Crack Isolation)
- WIHA Metric T-Handle Ball Hex Key, 2.5 mm Tip Size (33444)
- PRO-GRADE TOOLS Wood Chisel, 1-1/4" (63030)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG SCREWDRIVER 5pc SET (KH5370)
- TECHNIKS Chuck, 5-15/32in L, 0.811in. dia. (22512)
- TECHNIKS End Mill Holder, BT40, 1.250in Bore Dia. (17140-1-1/4)
- TECHNIKS End Mill Holder, CAT40, 0.3750in Bore Dia. (22915-5)
- TECHNIKS End Mill Holder, CAT40, 0.2500in Bore Dia. (22911-6)
- TECHNIKS End Mill Holder, CAT40, 25mm Bore Dia. (22975)
- TECHNIKS End Mill Holder, CAT40, 0.1250in Bore Dia. (22907)
- PARLEC Tool Holder, Screw Clamp, Insert (4305-12)
- Techniks Milling & Drilling Toolholders