Shop All End Mill Holders
Techniks
End Mill Holder, CAT40, 32mm Bore Dia.
Mfr # 22977
Zoro # G0514075
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Taper Size CAT40
- Bore Dia. 32.00mm
- Projection 101.6 mm
- Nose Dia. 72.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22977
- Zoro # G0514075
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | Metric |
Taper Size | CAT40 |
Bore Dia. | 32.00mm |
Nose Dia. | 72.00mm |
Bore Depth | 66.50mm |
Body Diameter | 1.75 in |
Nose Diameter | 72 mm |
Overall Diameter | 63 1/2 mm |
Body Width | 44.45 in |
Bore Diameter | 32 mm |
Description
End Mill Holder, Taper Size CAT40, Bore Dia. 32.00mm, Projection 101.6 mm, Nose Dia. 72.00mm, Measurement System Metric, Bore Depth 66.50mm, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 1.375"L, Steel (GN6C----B4---21)
- KIPP Adjustable Handle, Size: 1 M06 Zinc, Black Satin, Comp: Steel (K0116.1061)
- PROTO 1/2 in Drive, 11/16 in 8 pt SAE Socket, 8 Points (J7422S)
- TWINKLE Malco 9 in. Aluminum Hand Seamer 1 pk (S9R)
- TECHNIKS Tool Holder, SBL6, 3 in. Projection (23654)
- TECHNIKS End Mill Holder, CAT40, 0.1250in Bore Dia. (22907)
- TECHNIKS Tool Holder, 5-11/16in L, 1.0in. dia. (22925-3)
- TECHNIKS End Mill Holder, CAT50, 20mm Bore Dia. (22990)
- TECHNIKS End Mill Holder, CAT40, 6mm Bore Dia. (22963)
- TECHNIKS End Mill Holder, CAT50, 25mm Bore Dia. (22993)
- HHIP 3" X 1 Bore 45 Degree Single End Indexable Face Mill (2065-3000)
- Techniks Milling & Drilling Toolholders